Close
Filters
Search

CABLE REEL IP44

Article No. 77402760
GARANT CAMPING MARITIME CABLE IP44 25MT REEL
€165.20 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

IP44 cable drum made of special plastic

Camping cable drum with 25m cable in orange, 2x CEE sockets, CEE caravan cable drum for permanent outdoor use, Made in Germany

• CEE cable reel with 25m RN cable (H07RN-F 3G2.5) - extremely robust, oil-resistant and particularly suitable for constant outdoor use (IP44: foreign body and splash-proof)

• Caravan cable reel with CEE plug (230 V/16 A) and 2x CEE sockets serves as an ideal power supply for example on camping sites

• Extremely robust outdoor cable reel with a reel body made from spe-cial plastic fitted to a galvanised steel tube frame

• Camping cable reel for outdoor use with innovative “cablepilot” carrying handle for perfect cable management - swings on both sides and allows comfortable carrying and hanging

• Scope of supply: 1x Garant CEE cable drum with 25m RN cable - in best quality.

IP44 cable drum made of special plastic

Camping cable drum with 25m cable in orange, 2x CEE sockets, CEE caravan cable drum for permanent outdoor use, Made in Germany

• CEE cable reel with 25m RN cable (H07RN-F 3G2.5) - extremely robust, oil-resistant and particularly suitable for constant outdoor use (IP44: foreign body and splash-proof)

• Caravan cable reel with CEE plug (230 V/16 A) and 2x CEE sockets serves as an ideal power supply for example on camping sites

• Extremely robust outdoor cable reel with a reel body made from spe-cial plastic fitted to a galvanised steel tube frame

• Camping cable reel for outdoor use with innovative “cablepilot” carrying handle for perfect cable management - swings on both sides and allows comfortable carrying and hanging

• Scope of supply: 1x Garant CEE cable drum with 25m RN cable - in best quality.

Close