Close
Filters
Search

3-WAY SOCKET OUTLET

Article No. 77402513
GARANT-CABLE-REEL-20M-H05VV-F-3G2,5
€123.90 inc. VAT price per 1 PCS
LOW STOCK
+ -

3-way socket outlet cable reel 20m cable length, ergonomic handle, extra heavy-duty extension cable, cable colour: black.

 

• 3-way socket cable reel drum with 20m cable length H05VV-F 3G2,5 and ergonomic cable guide handle for extra heavy-duty work

• Cable drum with extra heavy-duty extension cable

• Ergonomic cable guide handle for easy winding and rewinding

• Small cable reel (240 V/13 A) with thermal cut-out protection against overheating, anti-dust and contamination self-closing socket cover

 

20m extension cable impresses with quality and safety in all areas. Its robust reel body is made from special plastic on a galvanised steel tube frame. It’s not just equipped with a thermal cut-out protection against overheating, but has the following properties too:

 

• Extra heavy-duty extension cable made of plastic

• Ergonomic cable guide handle

• Easy winding and rewinding

• 3-way socket outlet (240V)

• Self-closing socket cover

• Reel Ø 240mm

• Nominal current: 13 A

• Plug: BS 1363

3-way socket outlet cable reel 20m cable length, ergonomic handle, extra heavy-duty extension cable, cable colour: black.

 

• 3-way socket cable reel drum with 20m cable length H05VV-F 3G2,5 and ergonomic cable guide handle for extra heavy-duty work

• Cable drum with extra heavy-duty extension cable

• Ergonomic cable guide handle for easy winding and rewinding

• Small cable reel (240 V/13 A) with thermal cut-out protection against overheating, anti-dust and contamination self-closing socket cover

 

20m extension cable impresses with quality and safety in all areas. Its robust reel body is made from special plastic on a galvanised steel tube frame. It’s not just equipped with a thermal cut-out protection against overheating, but has the following properties too:

 

• Extra heavy-duty extension cable made of plastic

• Ergonomic cable guide handle

• Easy winding and rewinding

• 3-way socket outlet (240V)

• Self-closing socket cover

• Reel Ø 240mm

• Nominal current: 13 A

• Plug: BS 1363

Close