Close
Filters
Search

Gas nozzle MB 15 AK

Article No. 098416014
Gas nozzle for welding torch MB 15 AK NOZ-GAS-CONICAL-MB15
€6.32 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For welding torch MB 15 AK
For welding torch MB 15 AK
Products specifications
Version Conical
Tip diameter 12 mm
Diameter 18 mm
Length 53 mm
Product weight (per item) 36.500 g

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Version Conical
Tip diameter 12 mm
Diameter 18 mm
Length 53 mm
Product weight (per item) 36.500 g
Close