Close
Filters
Search

Gas nozzle MB 25 AK

Article No. 098426014
Gas nozzle for welding torch MB 25 AK NOZ-GAS-CONICAL-MB25
€8.65 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For welding torch MB 25 AK
For welding torch MB 25 AK
Products specifications
Version Conical
Tip diameter 15 mm
Diameter 22 mm
Length 57 mm
Product weight (per item) 67.050 g

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Version Conical
Tip diameter 15 mm
Diameter 22 mm
Length 57 mm
Product weight (per item) 67.050 g
Close