Close
Search

Glass-clear adhesive sealant

Article No. 08932250
Adhesive sealant, glass clear ADH-GLS/MET-GLASSCLEAR-290ML
€11.39 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Universal and elastic construction adhesive and sealant, clear as glass

Glass-like transparency

Perfect for visible seals/bonds

Wide range of adhesion options without the use of primer

Excellent adhesion on a wide variety of surfaces

Fixed elastic adhesive

  • Cushions dynamic movements
  • Enables bonding of different materials
  • Can be painted over with dispersion paints
  • Solvent-free and low-odour
  • Anti-fungal
  • Non-corrosive
  • Free from isocyanate and silicon
Notice

With prolonged UV exposure, Würth glass-clear adhesive may yellow and become brittle, especially when used outdoors.

Not suitable for building construction expansion joints, glazing rebate seals, joints continuously exposed to water as well as heavily expanded perimeter joints.

Attention!

Not suitable for adhesion of PE, PP, PMMA, PTFE, silicon rubber and plasticized plastics.

Only for use on fully hardened paints. Not suitable for use on artificial resin surfaces (alkyd resin).

Proof of Performance

Tested in accordance with EN 15651-1, F - INT

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Universal and elastic construction adhesive and sealant, clear as glass

Glass-like transparency

Perfect for visible seals/bonds

Wide range of adhesion options without the use of primer

Excellent adhesion on a wide variety of surfaces

Fixed elastic adhesive

  • Cushions dynamic movements
  • Enables bonding of different materials
  • Can be painted over with dispersion paints
  • Solvent-free and low-odour
  • Anti-fungal
  • Non-corrosive
  • Free from isocyanate and silicon
Notice

With prolonged UV exposure, Würth glass-clear adhesive may yellow and become brittle, especially when used outdoors.

Not suitable for building construction expansion joints, glazing rebate seals, joints continuously exposed to water as well as heavily expanded perimeter joints.

Attention!

Not suitable for adhesion of PE, PP, PMMA, PTFE, silicon rubber and plasticized plastics.

Only for use on fully hardened paints. Not suitable for use on artificial resin surfaces (alkyd resin).

Proof of Performance

Tested in accordance with EN 15651-1, F - INT

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Contents 290 ml
Chemical basis Silane modified polymer
Colour Transparent
Density 1.06 g/cm³
Smell/fragrance Faint odour
Min. skin-formation time 10 min
Conditions for skin-formation time at 23°C and 50% relative humidity
Full curing speed/conditions 2 mm/d / 23°C and 50% relative humidity
Min./max. processing temperature 5 to 40 °C
Min./max. temperature resistance -40 to 90 °C
Min. combined tension and shear resistance 2.2 N/mm²
Conditions for combined tension and shear resistance in accordance with DIN 53283, 2-mm layer thickness
Min. tensile strength 2.2 N/mm²
Conditions for tensile strength in accordance with DIN 53504
Max. volume change/conditions 2 % / in accordance with DIN 52451
Min. breaking elongation 250 %
Ultraviolet resistance Yes
Silicone-free Yes
Solvent-free Yes
Isocyanate-free Yes
Resistance against Water<br>Diluted inorganic acids and lyes<br>Aqueous cleaning agents
Short-term resistance against Aliphatic solvents<br>Fuels<br>Mineral oils<br>Vegetable fat<br>Vegetable oils<br>Animal fat<br>Animal oils
Shore hardness A/conditions 38 / in accordance with DIN 53505
Min. flashing point 61 °C
Shelf life from production/conditions 12 Month / at 10°C to 25°C
Product weight (per item) 379 g
Container Cartridge
Related Product
Close