Adhesives
>
Structural Adhesives
>
Adhesive for glass and metal
Adhesive for glass and metal
Special adhesive
Special 2C adhesive
Adhesive sealant, glass clear
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€10.00 inc. VAT
Ultraviolet resistance
Yes (1)
Full curing speed_conditions
2 mm/d / 23°C and 50% relative humidity (1)
Contents
1.5 ml (1)
290 ml (1)
Conditions for skin_formation time
at 23°C and 50% relative humidity (1)
Min_ initial strength
15 min (1)
Conditions for combined tension and shear resistance
in accordance with DIN 53283, 2-mm layer thickness (1)
in accordance with EN 1465 (1)
Min__max_ processing temperature
5 to 40 °C (2)
Silicone_free
Yes (1)
Min_ combined tension and shear resistance
14 N/mm² (1)
2.2 N/mm² (1)
Container
Cartridge (1)
Resistance against
Water<br>Diluted inorganic acids and lyes<br>Aqueous cleaning agents (1)
Chemical basis
Silane modified polymer (1)
Urethane acrylate (1)
Colour
Transparent (1)
Transparent (hardened) (1)
Shelf life from production_conditions
12 Month / at 10°C to 25°C (1)
Min_ tensile strength
2.2 N/mm² (1)
25 N/mm² (1)
Min_ flashing point
100 °C (1)
61 °C (1)
Conditions for tensile strength
in accordance with DIN 53504 (2)
Max_ volume change_conditions
2 % / in accordance with DIN 52451 (1)
Min__max_ temperature resistance
-40 to 90 °C (1)
-55 to 120 °C (1)
Short_term resistance against
Aliphatic solvents<br>Fuels<br>Mineral oils<br>Vegetable fat<br>Vegetable oils<br>Animal fat<br>Animal oils (1)
Density
1.06 g/cm³ (1)
1.08 g/cm³ (1)
Min_ final strength
12 h (1)
Smell_fragrance
Characteristic (1)
Faint odour (1)
Shore hardness A_conditions
38 / in accordance with DIN 53505 (1)
Isocyanate_free
Yes (1)
Solvent_free
Yes (2)
Min_ skin_formation time
10 min (1)
Conditions for final strength
at 23°C and 55% relative humidity (1)
Product weight _per item_
1.54 g (1)
379 g (1)
Min_ breaking elongation
250 % (1)
Packaging Unit
1 (2)
12 (1)
5 (1)
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
High Ankle Safety Boots Wave S3
Flat washer for hexagon bolts and nuts
Flat washer for hexagon bolts and nuts
Flat washer for hexagon bolts and nuts
VARIFIX® profile foot transverse for power button system 41
Staple For WTG 40 thermo tackers
Popular tags
construction
offer
set
triple
vacuum
Adhesive for glass and metal
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
089340
Special adhesive
Special 2C adhesive ADH-GLS/MET-2C-SPECIAL
€6.96 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08932250
Glass-clear adhesive sealant
Adhesive sealant, glass clear ADH-GLS/MET-GLASSCLEAR-290ML
€11.39 inc. VAT