Close
Filters
Search

GLOVE „PROTECT”

Article No. 0899400133
Protective glove, Protect PROTGLOV-LEATH-PROTECT-SZ9
€8.64 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Flexible pigskin nappa leather glove for installers and mechanics
  • Soft, supple pigskin nappa leather
  • Backs of hands made from breathable, elasticated cotton fabric for comfort
  • Excellent fit, flexibility and finger agility
  • Perfect fit thanks to Velcro fastening
Flexible pigskin nappa leather glove for installers and mechanics
  • Soft, supple pigskin nappa leather
  • Backs of hands made from breathable, elasticated cotton fabric for comfort
  • Excellent fit, flexibility and finger agility
  • Perfect fit thanks to Velcro fastening

Application:

Automotive repair and assembly, transport, fine mechanics etc.

Application area
  • Suitable for light mechanical loads

  • Sorting and picking work

  • Repair and maintenance work

  • Light assembly and mechanic activities
Products specifications
Size 9
Material Pig Nappa leather
Interior finish Without lining
EN standard 388<br>420
Category II
Colour Red<br>White
Products specifications
Size 9
Material Pig Nappa leather
Interior finish Without lining
EN standard 388<br>420
Category II
Colour Red<br>White
Close