Close
Filters
Search

S5 PVC GREEN SAFETY BOOTS

Article No. 535005140
GREEN SAFETY BOOTS S5 SIZE 40 WELLINGTON
€36.62 inc. VAT price per 1 PCS
AVAILABLE
+ -

Features :

  • Made with a special blend of PVC and nitrile rubber
  • Steel layer and toe-cap
  • Washable non-sweat polyester lining 
  • Exceptional flexibility even at low temperatures (down to -20° C)
  • Black antistatic and anti-slip lug sole resistant to hydrocarbons and mineral oils
  • Completely latex-free
  • Color: green

Features :

  • Made with a special blend of PVC and nitrile rubber
  • Steel layer and toe-cap
  • Washable non-sweat polyester lining 
  • Exceptional flexibility even at low temperatures (down to -20° C)
  • Black antistatic and anti-slip lug sole resistant to hydrocarbons and mineral oils
  • Completely latex-free
  • Color: green
Products specifications
Size 40
EN standard 20345:2011
Products specifications
Size 40
EN standard 20345:2011
Close