Close
Filters
Search

Grounding contact angled plug for cables up to 3G 2.5 mm²

Article No. 096930216
Right-angle safety plug ANGLPLG-RUBBER-16A-250V Art.-no. 096930216 | EAN 4011231897488
€11.09 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Optimised grip area provides a better hold for secure insertion and removal of the plug

Optimised grip area provides a better hold for secure insertion and removal of the plug

Application area

For indoor and outdoor use

Products specifications
Nominal current 16 A
Nominal voltage 250 V/AC
IP protection class IP 44
Max. cable diameter 13 mm
Material Rubber
Colour Black
Products specifications
Nominal current 16 A
Nominal voltage 250 V/AC
IP protection class IP 44
Max. cable diameter 13 mm
Material Rubber
Colour Black
Close