Close
Filters
Search

Grounding contact coupling with lid

Article No. 0969301411
Safety coupling with cover membrane seal CUPL-RUBBER-TAP-16A-250V Art.-no. 0969301411 | EAN 4062856212644
€10.10 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For cables up to 3G 2.5 mm²
  • Optimised grip area provides a better hold for secure insertion and removal of the coupling
  • With kink protection (diaphragm seal) and reinforcement ring for longer cable entry life
For cables up to 3G 2.5 mm²
  • Optimised grip area provides a better hold for secure insertion and removal of the coupling
  • With kink protection (diaphragm seal) and reinforcement ring for longer cable entry life
Application area

For indoor and outdoor use

Products specifications
Nominal current 16 A
Nominal voltage 250 V/AC
IP protection class IP 54
Max. cable diameter 13 mm
Design With lid
Material Rubber plastic
Colour Black, Grey, Red
Products specifications
Nominal current 16 A
Nominal voltage 250 V/AC
IP protection class IP 54
Max. cable diameter 13 mm
Design With lid
Material Rubber plastic
Colour Black, Grey, Red
Close