Close
Filters
Search

Grounding contact plug for cables up to 3G 2.5 mm²

Article No. 0969300401
Safety plug with membrane seal PLG-RUBBER-16A-250V Art.-no. 0969300401 | EAN 4062856212613
€5.90 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Optimised grip area provides a better hold for secure insertion and removal of the plug
  • With kink protection (diaphragm seal) and reinforcement ring for longer cable entry life
  • Optimised grip area provides a better hold for secure insertion and removal of the plug
  • With kink protection (diaphragm seal) and reinforcement ring for longer cable entry life
Application area

For indoor and outdoor use

Products specifications
Nominal current 16 A
Nominal voltage 250 V/AC
IP protection class IP 54
Max. cable diameter 13 mm
Material Rubber plastic
Colour Black, Grey
Products specifications
Nominal current 16 A
Nominal voltage 250 V/AC
IP protection class IP 54
Max. cable diameter 13 mm
Material Rubber plastic
Colour Black, Grey
Close