Close
Filters
Search

Hammer-resistant lightweight core bit

Article No. 0632410025
Hammer-resistant light drill bit CREDRLBIT-HAMRES-SLIM-M16-D25MM ZEBRA
€51.33 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The fast, lightweight drill bit

Specially developed hammer-resistant core bit for use in impact drills and hammer drills up to 4 kg

Completely new carbide teeth with asymmetrical arrangement and sharp-edged geometry

Significantly higher shattering power, more aggressive drilling behaviour and therefore up to 20% faster than comparable drill bits.

Special lightweight construction

Up to 10% less weight for improved handling and more comfortable working conditions.

Reduced wall thickness, special feed helix and chamfer on the toothed ring

Improved, faster removal of drilling dust, reduced friction and therefore less wear and a longer service life.

Two asymmetrically arranged drilling wall holes

Easier detachment of the mounting shank and removal of the drill core for greater ease of use.

Drill bit mount

M16 thread

The fast, lightweight drill bit

Specially developed hammer-resistant core bit for use in impact drills and hammer drills up to 4 kg

Completely new carbide teeth with asymmetrical arrangement and sharp-edged geometry

Significantly higher shattering power, more aggressive drilling behaviour and therefore up to 20% faster than comparable drill bits.

Special lightweight construction

Up to 10% less weight for improved handling and more comfortable working conditions.

Reduced wall thickness, special feed helix and chamfer on the toothed ring

Improved, faster removal of drilling dust, reduced friction and therefore less wear and a longer service life.

Two asymmetrically arranged drilling wall holes

Easier detachment of the mounting shank and removal of the drill core for greater ease of use.

Drill bit mount

M16 thread

Application area

Masonry, e.g. solid brick and honeycomb brick, aerated concrete, sand-lime brick and natural stone depending on hardness.


Plumbing, heating, drain, water, waste-water and ventilation pipes with and without insulation, as well as switch, branch and distribution boxes, extractor hoods (in kitchens) etc.

Products specifications
Diameter 25 mm
Number of teeth 4 PCS
Drilling depth 50 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter 25 mm
Number of teeth 4 PCS
Drilling depth 50 mm
Related Product
Close