Close
Filters
Search

Hammer rivet

Article No. 09454824
Hammer rivet aluminium/A2 DWL-ALU-A2-2,9-4,8X22,9
€28.39 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Stainless steel attachment with rounded mushroom head, rivet: Aluminium, bolt: Steel A2

Hammer can be used for attachment via friction locking

Easy installation by knocking in with a mason's mallet

Stainless attachment with rounded mushroom head

Clearly defined bolt knock-in securing mechanism for bridging cavities

Stainless steel A2 bolt for unrestricted use outdoors

Notice

Size 6.4 x 40 cannot be stored in ORSY

Stainless steel attachment with rounded mushroom head, rivet: Aluminium, bolt: Steel A2

Hammer can be used for attachment via friction locking

Easy installation by knocking in with a mason's mallet

Stainless attachment with rounded mushroom head

Clearly defined bolt knock-in securing mechanism for bridging cavities

Stainless steel A2 bolt for unrestricted use outdoors

Notice

Size 6.4 x 40 cannot be stored in ORSY

Application area
  • Attachment of aluminium and sheet metal profiles, wall closure profiles, roof edge profiles, chimney seals, masonry seals, dome lights, roof membranes, flange attachments etc.

  • Metal sheets or panels on pipes or other metal sheets or panels below one another (primarily for lengths 13–19 mm)

  • Can be used in concrete, hard masonry, hard plaster, wood and roof, wall and floor substructures
Products specifications
Nominal diameter 4.8 mm
Sleeve length (l) 22.9 mm
Embedding depth in solid brick (h s) 20 mm
Nominal drill-bit diameter (d 0) 5 mm
Centre-to-centre distance (a) 90 mm
Edge clearance (a r) 50 mm
Drill hole depth (t) 25 mm
Hole diameter in component (d Bau) 5 mm
Embedding depth in steel (h s) 4 mm
Max. attachment height in steel (d a) 17.1 - 19.7 mm
Max. height of the fixture 2.900 mm
Max. attachment height in solid brick (d a) 2.9 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Nominal diameter 4.8 mm
Sleeve length (l) 22.9 mm
Embedding depth in solid brick (h s) 20 mm
Nominal drill-bit diameter (d 0) 5 mm
Centre-to-centre distance (a) 90 mm
Edge clearance (a r) 50 mm
Drill hole depth (t) 25 mm
Hole diameter in component (d Bau) 5 mm
Embedding depth in steel (h s) 4 mm
Max. attachment height in steel (d a) 17.1 - 19.7 mm
Max. height of the fixture 2.900 mm
Max. attachment height in solid brick (d a) 2.9 mm
Close