Close
Filters
Search

Hand-held circular saw blade

Article No. 0610160240
Hand-held circular saw blade CRCLSAWBLDE-WO-TC-AT-160X24X20
€40.71 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Universal for mobile use
Universal for mobile use
Application area

For lengthwise and cross cuts

Products specifications
Diameter x saw cutting width/main blade thickness x drill hole 160 x 2.6 / 1.6 x 20 mm
Number of teeth 24 PCS
Tooth shape Alternating tooth
Max. rotation speed 9500 rpm
Material to be processed Softwood, Hardwood, Raw sheet material, Plastic-coated sheet material, Veneered sheet material
Suitable for machine type Hand-held circular saw
Products specifications
Diameter x saw cutting width/main blade thickness x drill hole 160 x 2.6 / 1.6 x 20 mm
Number of teeth 24 PCS
Tooth shape Alternating tooth
Max. rotation speed 9500 rpm
Material to be processed Softwood, Hardwood, Raw sheet material, Plastic-coated sheet material, Veneered sheet material
Suitable for machine type Hand-held circular saw
Close