Close
Filters
Search

Hand-held rivet pliers

Article No. 091525
Manual riveting pliers for plastic blind rivet PLIERS-MANRIV-BLINDRIVETS-PLA
€120.36 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For plastic blind rivets

Includes two chucks

  • <> 2.4­3.0 mm
  • <> 4.0 mm

Pinch guard and locking mechanism on handle

For plastic blind rivets

Includes two chucks

  • <> 2.4­3.0 mm
  • <> 4.0 mm

Pinch guard and locking mechanism on handle

Products specifications
Length 205 mm
Stroke length 12 mm
Min./max. rivet diameter 2.4-4 mm
Min. rivet diameter 2.4 mm
Max. rivet diameter 4 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 205 mm
Stroke length 12 mm
Min./max. rivet diameter 2.4-4 mm
Min. rivet diameter 2.4 mm
Max. rivet diameter 4 mm
Close