Close
Filters
Search

Hard hat SH 2000-S

Article No. 0899200243
Hard hat SH 2000-S HARDHAT-(SH 2000-S)-6POINT-WHITE
€33.72 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Comfortable hard hat with internal dial adjustment

Optimum safety

Neck protector extended downwards

Optimum, quick width adjustment

Dial system

Unobstructed upwards view

Short helmet peak

Easy to carry

  • 6-point fabric lining and individually controlled ventilation openings on the front and back
  • Low weight

Good combination options

30 mm pockets enable attachment of hearing protection

Tested in line with EN 397 with supplementary requirements

  • Suitable for very low temperatures down to -30°C
  • Protects against weld spatter (MM = molten metal)
Comfortable hard hat with internal dial adjustment

Optimum safety

Neck protector extended downwards

Optimum, quick width adjustment

Dial system

Unobstructed upwards view

Short helmet peak

Easy to carry

  • 6-point fabric lining and individually controlled ventilation openings on the front and back
  • Low weight

Good combination options

30 mm pockets enable attachment of hearing protection

Tested in line with EN 397 with supplementary requirements

  • Suitable for very low temperatures down to -30°C
  • Protects against weld spatter (MM = molten metal)
Products specifications
Colour White
Min./max. size 52 cm-61 cm
Interior equipment helmet 6-point
EN standard 397
Min. temperature conditions -30 °C
Material PE - Polyethylene
Products specifications
Colour White
Min./max. size 52 cm-61 cm
Interior equipment helmet 6-point
EN standard 397
Min. temperature conditions -30 °C
Material PE - Polyethylene
Close