Close
Filters
Search

RECHARGEABLE LED HEADLAMP ERGOPOWER SENSOR PETITE

Article No. 827809637
HDLAMP-CORDL-LED-PETITE-(USB-C)
€46.81 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact headlamp with sensor function :
 
50° swivelling lamp head
 
Two light levels 
 
•     1st level half light intensity
 
•    2nd level full light intensity
 
Sensor Function
 
Sensor function is activated through long pressing the button for 2 seconds, and the red indicator light is on
 
Proof of Performance
 
IP65 and IK07
 
USB type C
 
•    Min. colour rendering index (CRI): 80
 
•    Min./max. luminous flux: 100 / 200 lm
 
•    Colour temperature: 6500 K
 
•    Min./max. luminous period: 2-4 h
 
•    Charging time: 2.5 h
 
•    IP protection class: IP 65
 
•    Nominal voltage: 3.7 V/DC
 
•    Rechargeable battery/battery capacity: 600 mAh
 
Compact headlamp with sensor function :
 
50° swivelling lamp head
 
Two light levels 
 
•     1st level half light intensity
 
•    2nd level full light intensity
 
Sensor Function
 
Sensor function is activated through long pressing the button for 2 seconds, and the red indicator light is on
 
Proof of Performance
 
IP65 and IK07
 
USB type C
 
•    Min. colour rendering index (CRI): 80
 
•    Min./max. luminous flux: 100 / 200 lm
 
•    Colour temperature: 6500 K
 
•    Min./max. luminous period: 2-4 h
 
•    Charging time: 2.5 h
 
•    IP protection class: IP 65
 
•    Nominal voltage: 3.7 V/DC
 
•    Rechargeable battery/battery capacity: 600 mAh
 
Products specifications
Luminous flux 100/200 lm
Colour temperature 6500 K
Charging time 2.5 h
IP protection class IP 65
Products specifications
Luminous flux 100/200 lm
Colour temperature 6500 K
Charging time 2.5 h
IP protection class IP 65
Close