Close
Filters
Search

LED NECK LIGHT MULTI POSITION

Article No. 827500073
NECKLGHT-LED-200LM-2XAA
€41.69 inc. VAT
€25.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Sleek design is more attractive and comfortable than conventional headlamps 
 
 
•    Light rotates up and down 70 degrees
 
•    Wear on your neck for hands-free use
 
•    Sleek design is more attractive and comfortable than conventional headlamps
 
•    Operate each light head independently
 
 
•    Luminous flux: 200 lm
 
•    Min./max. luminous flux: 100 / 200 lm
 
•    IP protection class: IP X4
 
•    Rechargeable battery/battery designation: 1.5 V LR6 AA
 
•    Number of rechargeable batteries/batteries: 0 PCS
 
Sleek design is more attractive and comfortable than conventional headlamps 
 
 
•    Light rotates up and down 70 degrees
 
•    Wear on your neck for hands-free use
 
•    Sleek design is more attractive and comfortable than conventional headlamps
 
•    Operate each light head independently
 
 
•    Luminous flux: 200 lm
 
•    Min./max. luminous flux: 100 / 200 lm
 
•    IP protection class: IP X4
 
•    Rechargeable battery/battery designation: 1.5 V LR6 AA
 
•    Number of rechargeable batteries/batteries: 0 PCS
 
Products specifications
Luminous flux 200 lm
IP protection class IP X4
Battery 2x AA
Products specifications
Luminous flux 200 lm
IP protection class IP X4
Battery 2x AA
Close