Close
Filters
Search

Heavy-duty anchor W-TM, type A

Article No. 0904901851
Heavy-duty anchor W-TM, type A, zinc-plated steel ANC-(W-TM/S-A)-(A2K)-200-M8X51
€0.52 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With female thread for bolts and screws with metric thread, for non-cracked concrete
  • Minimal effort required to insert anchor
  • Immediate load-bearing capacity — no waiting
  • No setting tools required
  • Can be set flush with surface: Attached parts can be removed/remounted at any time
  • Triple expansion sleeve to ensure even expansion and load distribution
  • Suitable for bolts and screws with a metric thread
  • Applying the specified torque during the anchoring process ensures secure installation
  • Load-controlled/torque-controlled expanding galvanised steel anchor in sizes M6–M12
  • Cotter-pin installation
Notice

The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of yF = 1.4 have been taken into account. Please refer to the European Technical Approval Guidelines (ETAG), Appendix C, for information on combining tensile and transverse loads, edge influence and groups of anchors.

The concrete has normal reinforcement. Higher values are possible for higher concrete strengths.

Compliant with approval if screws and threaded rods with acceptance test certificate 3.1 in accordance with EN 10204:2004 are proven to be the required material and to possess the mechanical properties stipulated in ETA-10/0255

Proof of Performance

ETA-10/0255 for individual attachment, Option 7, non-cracked concrete, galvanised steel, M6–M12; dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, measurement process A

With female thread for bolts and screws with metric thread, for non-cracked concrete
  • Minimal effort required to insert anchor
  • Immediate load-bearing capacity — no waiting
  • No setting tools required
  • Can be set flush with surface: Attached parts can be removed/remounted at any time
  • Triple expansion sleeve to ensure even expansion and load distribution
  • Suitable for bolts and screws with a metric thread
  • Applying the specified torque during the anchoring process ensures secure installation
  • Load-controlled/torque-controlled expanding galvanised steel anchor in sizes M6–M12
  • Cotter-pin installation
Notice

The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of yF = 1.4 have been taken into account. Please refer to the European Technical Approval Guidelines (ETAG), Appendix C, for information on combining tensile and transverse loads, edge influence and groups of anchors.

The concrete has normal reinforcement. Higher values are possible for higher concrete strengths.

Compliant with approval if screws and threaded rods with acceptance test certificate 3.1 in accordance with EN 10204:2004 are proven to be the required material and to possess the mechanical properties stipulated in ETA-10/0255

Proof of Performance

ETA-10/0255 for individual attachment, Option 7, non-cracked concrete, galvanised steel, M6–M12; dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, measurement process A

Application area

Can be used for medium to heavy loads


Suitable for attaching: Transfer lines at floor level for which flush-mounted installation is specified; steel structures, metal profiles, brackets, base plates, cable ducts, pipelines, mounting rails etc.


The anchor has European Technical Approval for use in reinforced or non-reinforced standard concrete with strength class of minimum C20/25 and maximum C50/60 in accordance with EN 206:2000-12


Can be used in concrete < C20/25, hard natural stone and solid brickwork (without approval)


The anchor is approved for use under predominantly static or quasi-static loads


Individual attachment: Anchoring with European Technical Approval in non-cracked concrete


Can be used only in dry indoor areas

Products specifications
Anchor diameter 8 mm
Anchor length (l) 51 mm
Max. attachment height (t fix) 200 mm
Nominal drill-bit diameter (d 0) 12 mm
Drill hole depth (h 1) 61 mm
Effective anchoring depth (h ef) 44.5 mm
Through-hole in the component to be connected (d f) 9 mm
Material Steel
Surface Galvanised

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 8 mm
Anchor length (l) 51 mm
Max. attachment height (t fix) 200 mm
Nominal drill-bit diameter (d 0) 12 mm
Drill hole depth (h 1) 61 mm
Effective anchoring depth (h ef) 44.5 mm
Through-hole in the component to be connected (d f) 9 mm
Material Steel
Surface Galvanised
Close