Metal heavy-duty dowel
>
Heavy-duty anchor, non-cracked concrete
>
Heavy-duty anchor, anchor
>
Heavy-duty anchor W-TM, type A, zinc-plated steel
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Through_hole in the component to be connected _d f_
12 mm (1)
7 mm (1)
9 mm (1)
Drill hole depth _h 1_
55 mm (1)
61 mm (1)
70 mm (1)
Anchor length _l_
45 mm (1)
51 mm (1)
60 mm (1)
Nominal drill_bit diameter _d 0_
10 mm (1)
12 mm (1)
14 mm (1)
Max_ attachment height _t fix_
150 mm (1)
200 mm (1)
250 mm (1)
Surface
Galvanised (3)
Effective anchoring depth _h ef_
39.5 mm (1)
44.5 mm (1)
51.5 mm (1)
Material
Steel (3)
Anchor diameter
10 mm (1)
6 mm (1)
8 mm (1)
Packaging Unit
1 (3)
50 (3)
250 (1)
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
AMO® III spacing assembly screw 7.5 A2 type 2 cylinder head 8.0 mm
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB
HAMMER NAIL ANCHORS
Hammer drill bit with SDS-plus drive arbor Duo-S Vario
Manual screw tap, taper tap HSS, DIN 2181
T-SHIRT
Popular tags
construction
offer
set
triple
vacuum
Heavy-duty anchor W-TM, type A, zinc-plated steel
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
0904901850
Heavy-duty anchor W-TM, type A
Heavy-duty anchor W-TM, type A, zinc-plated steel ANC-(W-TM/S-A)-(A2K)-150-M6X45
€0.45 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904901851
Heavy-duty anchor W-TM, type A
Heavy-duty anchor W-TM, type A, zinc-plated steel ANC-(W-TM/S-A)-(A2K)-200-M8X51
€0.52 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904901852
Heavy-duty anchor W-TM, type A
Heavy-duty anchor W-TM, type A, zinc-plated steel ANC-(W-TM/S-A)-(A2K)-250-M10X60
€0.89 inc. VAT