Close
Filters
Search

Heavy-duty anchor W-TM, type H

Article No. 0904901870
Heavy-duty anchor W-TM, type H, zinc-plated steel ANC-(W-TM/S-H)-(A2K)-M6X45
€1.30 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With hooks, for non-cracked concrete
  • Minimal effort required to insert anchor
  • Immediate load-bearing capacity — no waiting
  • No setting tools required
  • Can be set flush with surface
  • Triple expansion sleeve to ensure even expansion and load distribution
  • Applying the specified torque during the anchoring process ensures secure installation
  • Load-controlled/torque-controlled expanding galvanised steel anchor in sizes M6–M12
  • Cotter-pin installation
With hooks, for non-cracked concrete
  • Minimal effort required to insert anchor
  • Immediate load-bearing capacity — no waiting
  • No setting tools required
  • Can be set flush with surface
  • Triple expansion sleeve to ensure even expansion and load distribution
  • Applying the specified torque during the anchoring process ensures secure installation
  • Load-controlled/torque-controlled expanding galvanised steel anchor in sizes M6–M12
  • Cotter-pin installation
Application area

Can be used for medium to heavy loads


Suitable for attaching: Transfer lines on the ground requiring installation flush with the surface; steel structures, metal profiles, brackets, base plates, cable conduits, piping, mounting rails etc.


< C20/25, hard natural stone and solid brick masonry (unapproved)


The anchor may be used for anchorages with predominantly static loads or quasi-static loads


Individual attachment: Anchorage in non-cracked concrete


May only be used in dry indoor room conditions

Products specifications
Anchor diameter 6 mm
Anchor length (l) 45 mm
Nominal drill-bit diameter (d 0) 10 mm
Drill hole depth (h 1) 55 mm
Effective anchoring depth (h ef) 39.5 mm
Through-hole in the component to be connected (d f) 7 mm
Torque during anchoring (T inst) 5 Nm
Material Steel
Surface Galvanised

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 6 mm
Anchor length (l) 45 mm
Nominal drill-bit diameter (d 0) 10 mm
Drill hole depth (h 1) 55 mm
Effective anchoring depth (h ef) 39.5 mm
Through-hole in the component to be connected (d f) 7 mm
Torque during anchoring (T inst) 5 Nm
Material Steel
Surface Galvanised
Close