Metal heavy-duty dowel
>
Heavy-duty anchor, non-cracked concrete
>
Heavy-duty anchor, hook
>
Heavy-duty anchor W-TM, type H, zinc-plated steel
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Through_hole in the component to be connected _d f_
12 mm (1)
7 mm (1)
9 mm (1)
Drill hole depth _h 1_
55 mm (1)
61 mm (1)
70 mm (1)
Anchor length _l_
45 mm (1)
51 mm (1)
60 mm (1)
Nominal drill_bit diameter _d 0_
10 mm (1)
12 mm (1)
14 mm (1)
Surface
Zinc plated (2)
Galvanised (1)
Effective anchoring depth _h ef_
39.5 mm (1)
44.5 mm (1)
51.5 mm (1)
Torque during anchoring _T inst_
12 Nm (1)
20 Nm (1)
5 Nm (1)
Material
Steel (3)
Anchor diameter
10 mm (1)
6 mm (1)
8 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
50 (3)
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
Sanding sleeve Synthetic corundum (aluminium oxide)
Disposable Industrial High Grip Glove
Cable ties, stainless steel AISI 304 with ball lock
Hexagon nut, low profile, with clamping piece (non-metal insert) inch
PAN HEAD TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
PAN HEAD TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
Popular tags
construction
offer
set
triple
vacuum
Heavy-duty anchor W-TM, type H, zinc-plated steel
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
0904901870
Heavy-duty anchor W-TM, type H
Heavy-duty anchor W-TM, type H, zinc-plated steel ANC-(W-TM/S-H)-(A2K)-M6X45
€1.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904901871
Heavy-duty anchor W-TM, type H
ANC-(W-TM/S-H)-(A2K)-M8X51 Art.-no. 0904901871 | EAN 4045989060801
€1.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904901872
Heavy-duty anchor W-TM, type H
ANC-(W-TM/S-H)-(A2K)-M10X60 Art.-no. 0904901872 | EAN 4045989060818
€1.95 inc. VAT