Close
Filters
Search

Heavy-duty anchor W-TM, type S

Article No. 0904901861
Heavy-duty anchor W-TM, type S, zinc-plated steel ANC-(W-TM/S-S)-(A2K)-14-M8X51
€0.94 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With hex bolt and washer, for non-cracked concrete
  • Minimal effort required to insert anchor
  • Immediate load-bearing capacity — no waiting
  • No setting tools required
  • Can be set flush with surface: Attached parts can be removed/remounted at any time
  • Triple expansion sleeve to ensure even expansion and load distribution
  • Applying the specified torque during the anchoring process ensures secure installation
  • Load-controlled/torque-controlled expanding galvanised steel anchor in sizes M6–M12
  • Cotter-pin installation
Notice

The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of yF = 1.4 have been taken into account. Please refer to the European Technical Approval Guidelines (ETAG), Appendix C, for information on combining tensile and transverse loads, edge influence and groups of anchors.

The concrete has normal reinforcement. Higher values are possible for higher concrete strengths.

Compliant with approval if screws and threaded rods with acceptance test certificate 3.1 in accordance with EN 10204:2004 are proven to be the required material and to possess the mechanical properties stipulated in ETA-10/0255

If a lower mounting height is required, make a deeper drill hole accordingly

Proof of Performance

ETA-10/0255 for individual attachment, Option 7, non-cracked concrete, galvanised steel, M6–M12; dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, measurement process A

With hex bolt and washer, for non-cracked concrete
  • Minimal effort required to insert anchor
  • Immediate load-bearing capacity — no waiting
  • No setting tools required
  • Can be set flush with surface: Attached parts can be removed/remounted at any time
  • Triple expansion sleeve to ensure even expansion and load distribution
  • Applying the specified torque during the anchoring process ensures secure installation
  • Load-controlled/torque-controlled expanding galvanised steel anchor in sizes M6–M12
  • Cotter-pin installation
Notice

The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of yF = 1.4 have been taken into account. Please refer to the European Technical Approval Guidelines (ETAG), Appendix C, for information on combining tensile and transverse loads, edge influence and groups of anchors.

The concrete has normal reinforcement. Higher values are possible for higher concrete strengths.

Compliant with approval if screws and threaded rods with acceptance test certificate 3.1 in accordance with EN 10204:2004 are proven to be the required material and to possess the mechanical properties stipulated in ETA-10/0255

If a lower mounting height is required, make a deeper drill hole accordingly

Proof of Performance

ETA-10/0255 for individual attachment, Option 7, non-cracked concrete, galvanised steel, M6–M12; dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, measurement process A

Application area

Can be used for medium to heavy loads



Suitable for attaching: Transfer lines at floor level for which flush-mounted installation is specified; steel structures, metal profiles, brackets, base plates, cable ducts, pipelines, mounting rails etc.



The anchor has European Technical Approval for use in reinforced or non-reinforced standard concrete with strength class of minimum C20/25 and maximum C50/60 in accordance with EN 206:2000-12



Can be used in concrete < C20/25, hard natural stone and solid brick masonry (without approval)



The anchor is approved for anchoring with predominantly static or quasi-static loads



Individual attachment:


Anchoring with European Technical Approval in non-cracked concrete



May only be used in dry indoor room conditions

Products specifications
Anchor diameter 8 mm
Anchor length (l) 51 mm
Max. attachment height (t fix) 14 mm
Nominal drill-bit diameter (d 0) 12 mm
Drill hole depth (h 1) 61 mm
Effective anchoring depth (h ef) 44.5 mm
Through-hole in the component to be connected (d f) 9 mm
Width across flats 13 mm
Material Steel
Surface Galvanised
Screw length 65 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 8 mm
Anchor length (l) 51 mm
Max. attachment height (t fix) 14 mm
Nominal drill-bit diameter (d 0) 12 mm
Drill hole depth (h 1) 61 mm
Effective anchoring depth (h ef) 44.5 mm
Through-hole in the component to be connected (d f) 9 mm
Width across flats 13 mm
Material Steel
Surface Galvanised
Screw length 65 mm
Close