Metal heavy-duty dowel
>
Heavy-duty anchor, non-cracked concrete
>
Heavy-duty anchor hexagonal bolt
>
Heavy-duty anchor W-TM, type S, zinc-plated steel
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Through_hole in the component to be connected _d f_
9 mm (2)
12 mm (1)
14 mm (1)
Drill hole depth _h 1_
55 mm (1)
61 mm (1)
70 mm (1)
85 mm (1)
Anchor length _l_
51 mm (1)
55 mm (1)
60 mm (1)
75 mm (1)
Nominal drill_bit diameter _d 0_
10 mm (1)
12 mm (1)
14 mm (1)
18 mm (1)
Max_ attachment height _t fix_
14 mm (1)
20 mm (1)
25 mm (1)
Surface
Galvanised (2)
Zinc plated (2)
Effective anchoring depth _h ef_
44.5 mm (1)
51.5 mm (1)
63 mm (1)
Width across flats
13 mm (1)
17 mm (1)
19 mm (1)
Screw length
100 mm (1)
65 mm (1)
80 mm (1)
Material
Steel (4)
Anchor diameter
10 mm (1)
12 mm (1)
6 mm (1)
8 mm (1)
Packaging Unit
1 (4)
50 (3)
25 (1)
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
VDE gripping pliers Made of insulated plastic
HAMMER NAIL ANCHORS
T-SHIRT
T-SHIRT
WÜPOFAST®, yellow galvanised Particle board screw
WÜPOFAST®, yellow galvanised Particle board screw
Popular tags
construction
offer
set
triple
vacuum
Heavy-duty anchor W-TM, type S, zinc-plated steel
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
0904901861
Heavy-duty anchor W-TM, type S
Heavy-duty anchor W-TM, type S, zinc-plated steel ANC-(W-TM/S-S)-(A2K)-14-M8X51
€0.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904901862
Heavy-duty anchor W-TM, type S
Heavy-duty anchor W-TM, type S, zinc-plated steel ANC-(W-TM/S-S)-(A2K)-20-M10X60
€1.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904901863
Heavy-duty anchor W-TM, type S
Heavy-duty anchor W-TM, type S, zinc-plated steel ANC-(W-TM/S-S)-(A2K)-25-M12X75
€2.01 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
904901860
Heavy-duty anchor W-TM, type S
Heavy-duty anchor W-TM, type S, zinc-plated steel ST-ANCHOR HEX BOLT M6X50
€0.77 inc. VAT