Close
Filters
Search

Hexagon head sealing plug, short screw-in pin

Article No. 02401215
DIN 7604 galvanised steel, shape A PLG-SEAL-DIN7604-A-(A2K)-M12X1,5
€0.72 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 7604, galvanised steel, blue passivated (A2K)
DIN 7604, galvanised steel, blue passivated (A2K)
Products specifications
Thread type x nominal diameter x pitch (d1) M12 x 1.5
Length (l1) 15.5 mm
Head diameter (dc) 17 mm
Head height (k1) 6 mm
Standards DIN 7604
Material Steel
Surface Galvanised
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS17
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Thread length (metric thread) 19 mm
Version With short screw in cone
Product class B

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (d1) M12 x 1.5
Length (l1) 15.5 mm
Head diameter (dc) 17 mm
Head height (k1) 6 mm
Standards DIN 7604
Material Steel
Surface Galvanised
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS17
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Thread length (metric thread) 19 mm
Version With short screw in cone
Product class B
Close