Bolts metric/inch
>
Sealing plugs
>
Sealing plug, hexagon head
Sealing plug, hexagon head
DIN 7604 galvanised steel, shape A
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Thread length _metric thread_
19 mm (1)
Thread format
Fine pitch thread (1)
Head type
Hexagon head (1)
Drive type
Outer hexagon (1)
Thread type
Metric thread (1)
Standards
DIN 7604 (1)
Surface
Galvanised (1)
RoHS_compliant
Yes (1)
Product class
B (1)
Version
With short screw in cone (1)
Pitch
1.5 mm (1)
Material
Steel (1)
Packaging Unit
1 (1)
50 (1)
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
O-ring, imperial
1/2 inch socket wrench insert
1/2 inch socket wrench insert
1/2 inch socket wrench insert
PU FOAM CLEANER
1/2 inch socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Sealing plug, hexagon head
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
02401215
Hexagon head sealing plug, short screw-in pin
DIN 7604 galvanised steel, shape A PLG-SEAL-DIN7604-A-(A2K)-M12X1,5
€0.72 inc. VAT