Close
Filters
Search

Hexagon head sealing plug with collar

Article No. 0241101
DIN 910 steel galvanised SCR-PLG-DIN910-WS10-(A2K)-M10X1
€1.36 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 910, galvanised steel, blue coated (A2K)
DIN 910, galvanised steel, blue coated (A2K)
Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1
Length (l1) 17 mm
Head diameter (d2) 14 mm
Head height (k1) 9 mm
Standards DIN 910
Material Steel
Surface Galvanised
RoHS-compliant Yes
Head type Hexagon head
Head details With collar
Drive type Outer hexagon
External drive (s1) WS10
Thread type Metric thread
Pitch 1 mm
Thread format Fine pitch thread
Thread length (metric thread) 8 mm
Version Standard design
Product class B

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1
Length (l1) 17 mm
Head diameter (d2) 14 mm
Head height (k1) 9 mm
Standards DIN 910
Material Steel
Surface Galvanised
RoHS-compliant Yes
Head type Hexagon head
Head details With collar
Drive type Outer hexagon
External drive (s1) WS10
Thread type Metric thread
Pitch 1 mm
Thread format Fine pitch thread
Thread length (metric thread) 8 mm
Version Standard design
Product class B
Close