Close
Filters
Search

Hexagon head sealing plug with collar

Article No. 02411615
DIN 910 steel galvanised SCR-PLG-DIN910-WS17-(A2K)-M16X1,5
€1.63 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 910, galvanised steel, blue coated (A2K)
DIN 910, galvanised steel, blue coated (A2K)
Products specifications
Thread type x nominal diameter x pitch (d1) M16 x 1.5
Length (l1) 21 mm
Head diameter (d2) 21 mm
Head height (k1) 9 mm
Standards DIN 910
Material Steel
Surface Galvanised
RoHS-compliant Yes
Head type Hexagon head
Head details With collar
Drive type Outer hexagon
External drive (s1) WS17
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Thread length (metric thread) 12 mm
Version Standard design
Product class B

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (d1) M16 x 1.5
Length (l1) 21 mm
Head diameter (d2) 21 mm
Head height (k1) 9 mm
Standards DIN 910
Material Steel
Surface Galvanised
RoHS-compliant Yes
Head type Hexagon head
Head details With collar
Drive type Outer hexagon
External drive (s1) WS17
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Thread length (metric thread) 12 mm
Version Standard design
Product class B
Close