Close
Filters
Search

Hexagon nut

Article No. 03179924
ISO 4032 steel 8 hot-dip galvanized NUT-HEX-ISO4032-8-WS36-(HDG)-M24
€1.27 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
ISO 4032, steel 8, hot-dip galvanised (TZN)
Notice

No external monitoring (conformity symbol) as per Building Regulation List.

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

ISO 4032, steel 8, hot-dip galvanised (TZN)
Notice

No external monitoring (conformity symbol) as per Building Regulation List.

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Products specifications
Thread type x nominal diameter (D) M24
Height (m1) 21.5 mm
External drive (s1) WS36
Standards ISO 4032
Material Steel
Property class 8
Surface Hot-dip galvanised
RoHS-compliant Yes
Construction product No

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M24
Height (m1) 21.5 mm
External drive (s1) WS36
Standards ISO 4032
Material Steel
Property class 8
Surface Hot-dip galvanised
RoHS-compliant Yes
Construction product No
Close