Nuts
>
Hexagon nuts
Hexagon nuts
Hexagon nut
Hexagon nut, self-locking low profile
Hexagon nut, fine thread
Hexagon nut, inch
Hex nut, self-lock, low pro., fine th.
Hexagon nut, low profile
Self-locking counter nut
Self-locking hexagon nut
Hex nut, low profile, fine thread
Hxgn nut, low profile, left-hand thread
Hexagon nut, trapezoidal thread
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€16.00 inc. VAT
Property class
I8I (45)
GR5 (21)
70 (12)
8 (10)
I6I (10)
I10I (7)
04 (6)
I12I (2)
070 (1)
5 (1)
4 More
Locking device operating principle
Clamping part polyamide ring (10)
Locking function
Locking against losing by clamping (10)
Thread type
Metric thread (64)
UNC (7)
UNF (3)
Metric trapezoidal screw thread (1)
Thread type x nominal diameter _D_
M10 (12)
M8 (11)
M12 (10)
M16 (10)
M14 (9)
M20 (9)
M5 (9)
M6 (9)
M18 (8)
M3 (8)
M4 (7)
M22 (5)
M24 (4)
M27 (4)
M30 (3)
M2 (2)
M2.5 (2)
M36 (2)
M7 (2)
M3.5 (1)
M33 (1)
M39 (1)
UNC1/2 (1)
UNC1/4 (1)
UNC3/8 (1)
UNC5/16 (1)
UNC5/8 (1)
UNC9/16 (1)
22 More
Width across flats in inches
1/2 inch (1)
1/4 inch (1)
3/8 inch (1)
5/8 inch (1)
Standards
DIN 934 (78)
DIN 985 (41)
DIN 439 (11)
ISO 4032 (9)
DIN Similar to 985 (7)
DIN 980 (4)
DIN 936 (1)
1 More
Width across corners
26.75 mm (1)
29.56 mm (1)
Surface
Bare (76)
Galvanised (76)
Zinc plated (10)
Hot-dip galvanised (6)
Nickel-plated (1)
Plain (1)
Yellow galvanised (1)
1 More
RoHS_compliant
Yes (116)
DIN
7967 (2)
936 (1)
Ward of key bit
8.8 mm (1)
9.9 mm (1)
Nominal diameter in inches _D_
1/4 in (2)
3/8 in (2)
5/16 in (2)
Number of thread starts per inch
24 (2)
16 (1)
18 (1)
20 (1)
28 (1)
Version
Polyamide clamping piece (48)
Full metal nut (4)
Thread type x nominal diameter x pitch _D_
M16 x 1.5 (3)
M10 x 1.25 (2)
M12 x 1.25 (2)
M12 x 1.5 (2)
M18 x 1.5 (2)
M10 x 1,25 (1)
M12 x 1,25 (1)
M14 x 1.5 (1)
M20 x 1.5 (1)
M22 x 1.5 (1)
M24 x 1.5 (1)
M8 x 1 (1)
TR30 x 6.0 (1)
7 More
Form
Low (24)
B (11)
Construction product
No (6)
Width across flats in inches _D_
1/2 inch (1)
1/4 inch (1)
3/4 inch (1)
5/16 inch (1)
5/8 inch (1)
7/8 inch (1)
9/16 inch (1)
1 More
Pitch
1.5 mm (3)
1.250 mm (1)
1.750 mm (1)
2 mm (1)
Material
Steel (102)
Stainless steel A2 (34)
Stainless steel A4 (25)
Brass (6)
PA - Polyamide (3)
Spring steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (160)
100 (89)
25 (45)
50 (44)
1000 (43)
500 (40)
200 (20)
300 (20)
250 (13)
2000 (11)
5 (9)
10 (5)
5000 (5)
10000 (3)
400 (3)
20 (1)
2500 (1)
4000 (1)
12 More
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
System insert, plastic, 4.4.1
Lock nut
Ring bolt
Split pin
Split pin
Split pin
Popular tags
construction
offer
set
triple
vacuum
Hexagon nuts
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
03172
Hexagon nut
DIN 934 steel I6I/I8I galvanised NUT-HEX-DIN934-I6I-WS4-(A2K)-M2
€1.59 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03006
Hexagon nut
DIN 934 plain brass NUT-HEX-DIN934-BRS-WS10-M6
€9.20 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0317101
Hexagon nut with fine thread
DIN 934 steel I8I galvanised fine thread NUT-HEX-DIN934-I8I-WS17-(A2K)-M10X1,0
€8.26 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03171215
Hexagon nut with fine thread
DIN 934 steel I8I galvanised fine thread NUT-HEX-DIN934-I8I-WS19-(A2K)-M12X1,5
€12.98 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03171415
Hexagon nut with fine thread
DIN 934 steel I8I galvanised fine thread NUT-HEX-DIN934-I8I-WS22-(A2K)-M14X1,5
€17.70 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03171615
Hexagon nut with fine thread
DIN 934 steel I8I galvanised fine thread NUT-HEX-DIN934-I8I-WS24-(A2K)-M16X1,5
€24.78 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03171815
Hexagon nut with fine thread
DIN 934 steel I8I galvanised fine thread NUT-HEX-DIN934-I8I-WS27-(A2K)-M18X1,5
€0.41 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
031727
Hexagon nut
DIN 934 steel I6I/I8I galvanised NUT-HEX-DIN934-I8I-WS41-(A2K)-M27
€1.18 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
031730
Hexagon nut
DIN 934 steel I6I/I8I galvanised NUT-HEX-DIN934-I8I-WS46-(A2K)-M30
€1.65 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
031810
Hexagonal nut, low profile
DIN 439 steel galvanised NUT-HEX-DIN439-B-04-WS17-(A2K)-M10
€5.90 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03681215
Hexagon nut, low profile, with clamping piece (non-metal insert) fine thread
DIN 985 steel I6I/I8I galvan. fine thread NUT-HEX-DIN985-I8I-WS19-(A2K)-M12X1,5
€0.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
036818
Hexagon nut, low profile, with clamping piece (non-metal insert)
DIN 985 steel I6I/I8I galvanised NUT-HEX-SLOK-DIN985-I8I-WS27-(A2K)-M18
€0.35 inc. VAT
price per 1 PCS
1
2
3
4
5