Close
Filters
Search

Hexagon nut

Article No. 032489916
DIN 934 plain steel I12I NUT-HEX-DIN934-I12I-WS24-M16
€51.92 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 934, steel I12I, plain
Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

DIN 934, steel I12I, plain
Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Products specifications
Thread type x nominal diameter (D) M16
Height (m1) 19 mm
External drive (s1) WS24
Standards DIN 934
Material Steel
Property class I12I
Surface Bare
RoHS-compliant Yes
Products specifications
Thread type x nominal diameter (D) M16
Height (m1) 19 mm
External drive (s1) WS24
Standards DIN 934
Material Steel
Property class I12I
Surface Bare
RoHS-compliant Yes
Close