Close
Filters
Search

Hexagon nut

Article No. 0324916
ISO 4032 steel 10 yellow galvanised NUT-HEX-ISO4032-10-WS24-(A2C)-M16
€31.15 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
ISO 4032, steel 10, galvanised, yellow chromated (A2C)
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

ISO 4032, steel 10, galvanised, yellow chromated (A2C)
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Products specifications
Thread type x nominal diameter (D) M16
Height (m1) 14.8 mm
External drive (s1) WS24
Standards ISO 4032
Material Steel
Property class 10
Surface Yellow galvanised
RoHS-compliant No
Construction product No

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M16
Height (m1) 14.8 mm
External drive (s1) WS24
Standards ISO 4032
Material Steel
Property class 10
Surface Yellow galvanised
RoHS-compliant No
Construction product No
Close