Close
Filters
Search

Hexagon nut

Article No. 0324020
DIN 934 steel I10I zinc plated NUT-HEX-DIN934-I10I-WS30-(A2K)-M20
€36.41 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 934, steel I10I, galvanised, blue passivated (A2K)
Notice

Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

DIN 934, steel I10I, galvanised, blue passivated (A2K)
Notice

Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Products specifications
Thread type x nominal diameter (D) M20
Height (m1) 16 mm
External drive (s1) WS30
Standards DIN 934
Material Steel
Property class I10I
Surface Zinc plated
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter (D) M20
Height (m1) 16 mm
External drive (s1) WS30
Standards DIN 934
Material Steel
Property class I10I
Surface Zinc plated
RoHS-compliant Yes
Close