Close
Filters
Search

Hexagon nut

Article No. 03006
DIN 934 plain brass NUT-HEX-DIN934-BRS-WS10-M6
€9.20 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 934, brass, plain
Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

DIN 934, brass, plain
Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Products specifications
Thread type x nominal diameter (D) M6
Height (m1) 5 mm
External drive (s1) WS10
Standards DIN 934
Material Brass
Surface Bare
RoHS-compliant Yes

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M6
Height (m1) 5 mm
External drive (s1) WS10
Standards DIN 934
Material Brass
Surface Bare
RoHS-compliant Yes
Close