Close
Filters
Search

Hexagon nut

Article No. 03222
DIN 934 plain A2 stainless steel NUT-HEX-DIN934-A2-WS4-M2
€1.77 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 934, A2 stainless steel, plain
Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

DIN 934, A2 stainless steel, plain
Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Products specifications
Thread type x nominal diameter (D) M2
Height (m1) 1.6 mm
External drive (s1) WS4
Standards DIN 934
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M2
Height (m1) 1.6 mm
External drive (s1) WS4
Standards DIN 934
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Close