Close
Filters
Search

Hexagon nut

Article No. 032414
DIN 934 ST I10I yellow galvanised NUT-HEX-DIN934-I10I-WS22-(A2C)-M14
€27.26 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 934, steel I10I, galvanised, yellow chromated (A2C/A3C)
Notice

Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

DIN 934, steel I10I, galvanised, yellow chromated (A2C/A3C)
Notice

Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Products specifications
Thread type x nominal diameter (D) M14
Height (m1) 11 mm
External drive (s1) WS22
Standards DIN 934
Material Steel
Property class I10I
Surface Yellow galvanised
RoHS-compliant No

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M14
Height (m1) 11 mm
External drive (s1) WS22
Standards DIN 934
Material Steel
Property class I10I
Surface Yellow galvanised
RoHS-compliant No
Close