Close
Filters
Search

Hexagon nut, flat profile with fine thread

Article No. 03191615
DIN 936 galvanised steel, fine thread NUT-HEX-DIN936-04-WS24-(A2K)-M16X1,5
€0.27 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 936 galvanised steel, blue passivated (A2K)
Notice

DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).

DIN 936 galvanised steel, blue passivated (A2K)
Notice

DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).

Products specifications
Thread type x nominal diameter x pitch (D) M16 x 1.5
Height (m1) 8 mm
External drive (s1) WS24
Standards DIN 936
Material Steel
Property class 04
Surface Galvanised
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (D) M16 x 1.5
Height (m1) 8 mm
External drive (s1) WS24
Standards DIN 936
Material Steel
Property class 04
Surface Galvanised
RoHS-compliant Yes
Close