Close
Filters
Search

Hexagon nut, low profile, with clamping piece (non-metal insert) fine thread

Article No. 03702415
DIN 985 ST I10I yellow galvanised fine thread NUT-SLOK-DIN985-I10I-WS36-(A2C)-M24X1,5
€1.30 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 985, steel I10I, galvanised yellow chrome plated (A2C)
Notice
  • Hexagon nuts with lower nominal height complying with DIN 985 cannot support test loads as per ISO 898-2
  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).

DIN 985, steel I10I, galvanised yellow chrome plated (A2C)
Notice
  • Hexagon nuts with lower nominal height complying with DIN 985 cannot support test loads as per ISO 898-2
  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).

Products specifications
Thread type x nominal diameter x pitch (D) M24 x 1.5
Height (m1) 24 mm
External drive (s1) WS36
Material Steel
Property class I10I
Surface Yellow galvanised
Version Polyamide clamping piece
Form Low
Ward of key bit 13.2 mm
Width across corners 39.55 mm
Pitch 1.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (D) M24 x 1.5
Height (m1) 24 mm
External drive (s1) WS36
Material Steel
Property class I10I
Surface Yellow galvanised
Version Polyamide clamping piece
Form Low
Ward of key bit 13.2 mm
Width across corners 39.55 mm
Pitch 1.5 mm
Close