Close
Filters
Search

Hexagon nut, low profile, with clamping piece (non-metal insert) inch

Article No. 0375516
DIN 985 similar steel GR5 galvanised NUT-HEX-SIDIN985-GR5-UNC-(A2K)-5/16IN
€14.40 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Similar to DIN 985, steel GR5, galvanised blue passivated (A2K)
Notice
  • Hexagon nuts with lower nominal height complying with DIN 985 cannot support test loads as per ISO 898-2
  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).

Similar to DIN 985, steel GR5, galvanised blue passivated (A2K)
Notice
  • Hexagon nuts with lower nominal height complying with DIN 985 cannot support test loads as per ISO 898-2
  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).

Products specifications
Thread type x nominal diameter (D) UNC5/16
Height (m1) 9 mm
External drive (s1) WS13
Standards DIN Similar to 985
Material Steel
Property class GR5
Surface Galvanised
RoHS-compliant Yes
Locking device operating principle Clamping part polyamide ring
Locking function Locking against losing by clamping
Products specifications
Thread type x nominal diameter (D) UNC5/16
Height (m1) 9 mm
External drive (s1) WS13
Standards DIN Similar to 985
Material Steel
Property class GR5
Surface Galvanised
RoHS-compliant Yes
Locking device operating principle Clamping part polyamide ring
Locking function Locking against losing by clamping
Close