Close
Filters
Search

Hexagon nut with clamping piece (non-metal insert) A4

Article No. 03974
DIN 985 bare stainless steel A4 NUT-HEX-SLOK-DIN985-A4-WS7-M4
€3.54 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 985, plain A4 stainless steel
Notice

DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed. Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).

DIN 985, plain A4 stainless steel
Notice

DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed. Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).

Products specifications
Thread type x nominal diameter (D) M4
Height (m1) 5 mm
External drive (s1) WS7
Standards DIN 985
Material Stainless steel A4
Surface Bare
Version Polyamide clamping piece
Thread type Metric thread

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M4
Height (m1) 5 mm
External drive (s1) WS7
Standards DIN 985
Material Stainless steel A4
Surface Bare
Version Polyamide clamping piece
Thread type Metric thread
Close