Close
Filters
Search

Hexagon nut with fine thread

Article No. 03172215
DIN 934 steel I8I galvanised fine thread NUT-HEX-DIN934-I8I-WS32-(A2K)-M22X1,5
€0.66 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 934, steel I8I, galvanised blue passivated (A2K)
Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

DIN 934, steel I8I, galvanised blue passivated (A2K)
Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Products specifications
Thread type x nominal diameter x pitch (D) M22 x 1.5
Height (m1) 18 mm
External drive (s1) WS32
Standards DIN 934
Material Steel
Property class I8I
Surface Galvanised
RoHS-compliant Yes
Thread type Metric thread
Products specifications
Thread type x nominal diameter x pitch (D) M22 x 1.5
Height (m1) 18 mm
External drive (s1) WS32
Standards DIN 934
Material Steel
Property class I8I
Surface Galvanised
RoHS-compliant Yes
Thread type Metric thread
Close