Close
Filters
Search

Hexagon nut with fine thread

Article No. 03241415
DIN 934 steel I10I yellow galvanised fine thread NUT-HEX-DIN934-I10I-WS22-(A2C)-M14X1,5
€20.77 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 934, steel I10I, galvanised yellow chrome plated (A2C)
Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

DIN 934, steel I10I, galvanised yellow chrome plated (A2C)
Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Products specifications
Thread type x nominal diameter x pitch (D) M14 x 1.5
Height (m1) 11 mm
External drive (s1) WS22
Standards DIN 934
Material Steel
Property class 10
Surface Yellow galvanised
RoHS-compliant No
Thread type Metric thread

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (D) M14 x 1.5
Height (m1) 11 mm
External drive (s1) WS22
Standards DIN 934
Material Steel
Property class 10
Surface Yellow galvanised
RoHS-compliant No
Thread type Metric thread
Close