Close
Filters
Search

Hexagon nut with fine thread

Article No. 0317121
DIN 934 steel I8I galvanised fine thread NUT-HEX-DIN934-I8I-WS19-(A2K)-M12X1,0
€15.34 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 934, steel I8I, galvanised blue passivated (A2K)
Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

DIN 934, steel I8I, galvanised blue passivated (A2K)
Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Products specifications
Thread type x nominal diameter x pitch (D) M12 x 1,25
Height (m1) 10 mm
External drive (s1) WS19
Standards DIN 934
Material Steel
Property class I8I
Surface Galvanised
RoHS-compliant Yes
Thread type Metric thread
Products specifications
Thread type x nominal diameter x pitch (D) M12 x 1,25
Height (m1) 10 mm
External drive (s1) WS19
Standards DIN 934
Material Steel
Property class I8I
Surface Galvanised
RoHS-compliant Yes
Thread type Metric thread
Close