Close
Filters
Search

Hexagon nut with flange

Article No. 037900006
DIN 6923 galvanized steel 8 NUT-HEX-FLG-DIN6923-8-WS10-(A2K)-M6
€4.13 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 6923, steel 8, galvanised, blue passivated (A2K)
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

DIN 6923, steel 8, galvanised, blue passivated (A2K)
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Products specifications
Thread type x nominal diameter (D) M6
Height (h1) 6 mm
Flange diameter (dc) 14.2 mm
External drive (s1) WS10
Standards DIN 6923
Material Steel
Property class 8
Surface Galvanised
RoHS-compliant Yes
DIN 6923

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M6
Height (h1) 6 mm
Flange diameter (dc) 14.2 mm
External drive (s1) WS10
Standards DIN 6923
Material Steel
Property class 8
Surface Galvanised
RoHS-compliant Yes
DIN 6923
Close