Close
Filters
Search

Hexagon nut with trapezoidal thread

Article No. 0369981306
DIN 103 plain steel 5 NUT-HEX-WN6330/1-DIN103-7H-5-WS46-TR30X6
€18.64 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Hexagon nut complying with WN 6330-1 with trapezoidal thread in accordance with DIN 103
  • Thread tolerance 7H in accordance with DIN 103
  • Bare steel
Hexagon nut complying with WN 6330-1 with trapezoidal thread in accordance with DIN 103
  • Thread tolerance 7H in accordance with DIN 103
  • Bare steel
Application area

Trapezoidal threads are used to transfer forces and movements (feeding, adjusting, transporting and lifting movements). They convert rotary movements into linear movements.

Products specifications
Thread type x nominal diameter x pitch (D) TR30 x 6.0
Height (h1) 45 mm
External drive (s1) WS46
Material Steel
Property class 5
Surface Bare
Thread type Metric trapezoidal screw thread

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (D) TR30 x 6.0
Height (h1) 45 mm
External drive (s1) WS46
Material Steel
Property class 5
Surface Bare
Thread type Metric trapezoidal screw thread
Close