Close
Filters
Search

Hexagon socket bit

Article No. 0614176854
Bit hexagon socket E 6.3 (1/4) Powerdriv BIT-INHEX-WS4-1/4IN-L100MM
€7.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
E 6.3 (1/4") POWERDRIV
E 6.3 (1/4") POWERDRIV
Products specifications
Tip size 4 mm
Tip type For internal hexagon socket
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Length 100 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 4 mm
Tip type For internal hexagon socket
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Length 100 mm
Close