Close
Search

Hexagon socket bit

Article No. 0614784075
Bit hexagon socket C 8.0 (5/16) Powerdriv BIT-INHEX-WS7-5/16IN-L50MM
€2.95 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
C 8.0 (5/16") POWERDRIV

POWERDRIV:

Force is distributed across the curved surfaces on each side of the hexagon. This reduces the load on screw and bit.

Without POWERDRIV:

Force is exerted only at individual points. The result: high point load on screw and bit.

C 8.0 (5/16") POWERDRIV

POWERDRIV:

Force is distributed across the curved surfaces on each side of the hexagon. This reduces the load on screw and bit.

Without POWERDRIV:

Force is exerted only at individual points. The result: high point load on screw and bit.

Products specifications
Tip size 7 mm
Tip type For internal hexagon socket
Drive C 8.0 (5/16 inch)
Drive type Outer hexagon
Length 50 mm
Close