Close
Filters
Search

Hexagon socket bit

Article No. 0614176925
Bit hexagon socket C 6,3 (1/4) POWERDRIV BIT-HEXSKT-WS2,5-1/4IN-L25MM
€1.69 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
C 6.3 (1/4") POWERDRIV

With POWERDRIV

  • Force is distributed across the curved surfaces on each side of the hexagon
  • This reduces the load on screw and bit

Without POWERDRIV

  • Force is exerted only at individual points
  • The result: high point load on screw and bit
C 6.3 (1/4") POWERDRIV

With POWERDRIV

  • Force is distributed across the curved surfaces on each side of the hexagon
  • This reduces the load on screw and bit

Without POWERDRIV

  • Force is exerted only at individual points
  • The result: high point load on screw and bit
Products specifications
Tip size 2.5 mm
Tip type For hexagon socket
Drive C 6.3 (1/4 inch)
Drive type Outer hexagon
Length 25 mm

Würth Catalogue

Certificates/Documents

 | 

 | 

Products specifications
Tip size 2.5 mm
Tip type For hexagon socket
Drive C 6.3 (1/4 inch)
Drive type Outer hexagon
Length 25 mm
Close