Close
Filters
Search

Hexagon socket bit

Article No. 0614788307
Bit hexagon socket 10 mm BIT-INHEX-10-WS7-L30MM
€1.18 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
10 mm hex socket
10 mm hex socket
Products specifications
Tip size 7 mm
Tip type For internal hexagon socket
Drive 10 mm
Drive type Outer hexagon
Length 30 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Tip size 7 mm
Tip type For internal hexagon socket
Drive 10 mm
Drive type Outer hexagon
Length 30 mm
Close