Close
Search

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain

Article No. 0083350
ISO 4762/DIN 912 steel 12.9 plain SCR-CYL-ISO4762-12.9-HS2,5-M3X50
€0.12 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Products specifications
Thread type x nominal diameter (d1) M3
Length (l1) 50 mm
Head diameter (dk) 5.5 mm
Head height (k1) 3 mm
Standards ISO 4762
Material Steel
Property class 12.9
Surface Plain
RoHS-compliant Yes
Head type Socket head
Head details 0 - not applicable
Drive type Hexagon socket
Internal drive (s1) HS2.5
Thread type Metric thread
Thread form Standard metric thread
Thread design 0 - not applicable
Design 0 - not applicable
Product class A
Area of application 0 - not applicable
Regulated area 0 - not applicable
Construction product 0 - not applicable
EC declaration of conformity (CE) 0 - not applicable
Close